Skip Content

C3
CONVERGENCE TRAINING

DVD Training Program,Ladder Safety

  • Item # 45CU42
  • My Part #
  • Mfr. Model # C-806
  • Catalog Page # 1941
  • UNSPSC # 60106108
DVD Training Program,Ladder Safety close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $325.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convergence Training structured this ladder safety DVD training program with high-quality visuals and clearly defined learning objectives to help people learn and retain essential operational and safety information.
3D models and animation of real-life equipment, to-the-point narration and supporting text, and other multimedia help are crafted to keep learners engaged. Progress reviews use a mix of multiple choice, matching, true/false, and other question types, with reporting to help identify knowledge gaps.

View More

Technical Specs

  • Item DVD Training Program
  • Safety Training and Reference Material Subject Ladder Safety
  • Safety Training and Reference Material Title Ladder Safety
  • Language English
  • Video Length 14 min.
  • Number of Pages 0
  • Height 8"
  • Width 6"
  • Depth 1"
  • Provides Ladders are tools commonly used to gain access to higher levels that are otherwise unreachable. When maintained properly and used according to safety guidelines, they are a simple and effective tool. However, each year thousands of workers are either injured or killed in ladder related accidents. This course describes different types of ladders, as well as ladder construction, ladder selection, height requirements, weight capacity, hazardous conditions, inspections, ladder setup, safe practices when using ladders, storage, and maintenance.
  • For Use With Computer or DVD Player
  • Includes Downloadable Tests, Answer Guides, Certificate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.