Skip Content
WV
CONVERGENCE TRAINING

DVD, Eng, Compressed Gas Cylinder Sfty

  • Item # 6LGL6
  • Mfr. Model # 164
  • Catalog Page # 1992
  • UNSPSC # 80111504
DVD,Eng,Compressed Gas Cylinder Sfty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Video with computer graphics includes a link to download printable tests and leader guides for training and compliance.

View More

Technical Specs

  • Item Safety Training DVD
  • Safety Training and Reference Material Subject Equipment/Tool Safety
  • Language English
  • Video Length 14 min.
  • Height 7-1/2"
  • Width 5-1/2"
  • Depth 0.62"
  • Provides Prepare yourself and your team to work safely with and around compressed gas cylinders. This course describes compressed gas cylinders and how they are commonly used. Use this course to raise awareness about potential hazards and learn best practices for storage, transport, installation, and use of compressed gas cylinders. Missile hazards and types of compressed gases are also discussed.
  • For Use With DVD Players
  • Regulations Covered Based on Industry Best Practices
  • Includes Test/Guide Downloads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.