Skip Content

DV
CONVERGENCE TRAINING

DVD,Overhead Crane Basics,English

  • Item # 38G217
  • My Part #
  • Mfr. Model # 432
  • Catalog Page # 1941
  • UNSPSC # 80111504
DVD,Overhead Crane Basics,English close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

DVD,Crane Safety,12 min.
CONVERGENCE TRAINING
DVD,Crane Safety,12 min.
Item# 54TZ17
View Product

Product Details

This video with computer graphics includes a link to download printable tests and leader guides for training and compliance.

View More

Technical Specs

  • Item DVD
  • Safety Training and Reference Material Subject Crane Safety
  • Safety Training and Reference Material Title Overhead Crane Basics
  • Language English
  • Video Length 12 min.
  • Number of Pages 0
  • Height 1/2"
  • Width 7-1/2"
  • Depth 1"
  • Provides The Basic Components and Functions of Floor-Operated Overhead Cranes Used In Industrial Facilities. It Also Covers The Inspections of Cranes and Rigging Components That Many Facilities Require to Be Performed Before A Crane Can Be Operated.
  • Includes All DVDs include a link printed on the inside cover for customers to download and print documents, including leader guides, tests, answer guides, and completion certificates.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms