Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CONVERGENCE TRAINING

Arc Flash Safety DVD

  • Item# 38G213
  • Mfr. Model# 356
  • Catalog Page# 2371
  • UNSPSC# 80111504
Arc Flash Safety DVD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $377.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Video with computer graphics includes a link to download printable tests and leader guides for training and compliance.

View More

Technical Specs

  • Item Arc Flash Safety DVD
  • Type US - Region 1
  • System Requirements US Region 1 DVD Player - DVD-ROM Drive
  • Format DVD
  • Time 24 Min. (15 Min. Video + 9 Min. Test)
  • Number of Pages 0
  • Height 1/2"
  • Width 7-1/2"
  • Depth 5-1/2"
  • Language English
  • Provides This Course Introduces The Dangers of Arc Flash and Presents Common Methods for Preventing and Protecting Against Those Dangers. It's Based Primarily On The National Fire Protection Association (NFPA) 70E(R) "Standard for Electrical Safety In The Workplace," Which is The Recognized Industry Resource In The United States for Best Electrical Work Practices.
  • Regulations Covered Based Primarily On the National Fire Protection Association (NFPA) 70E(R) "Standard for Electrical Safety in the Workplace"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.