Skip Content

TP
CONVERGENCE TRAINING

DVD,English,Safety Showers/Eye Washes

  • Item # 30WX69
  • My Part #
  • Mfr. Model # C-394
  • Catalog Page # N/A
  • UNSPSC # 60106108
DVD,English,Safety Showers/Eye Washes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $331.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DVD
  • Safety Training and Reference Material Subject Eye Safety
  • Safety Training and Reference Material Title Safety Showers and Eye Washes
  • Language English
  • Video Length 17 min.
  • Number of Pages 0
  • Height 26"
  • Width 18"
  • Depth 23"
  • Provides Chemicals are Frequently Used and Stored In Industrial Environments, It is Imperative to Handle Them with Care and Wear Appropriate PPE to Avoid Exposure, If An Accident Does Occur However, Safety Showers and Eye Washes Can Be Used to Cleanse The Affected Area and Decrease The Extent of Injury, Knowing Use Procedures, Maintenance Practices and The Locations of Safety Showers and Eye Washes Will Reduce The Risk of Serious Injury and Lead to Safer Conditions In The Workplace
  • For Use With Computer or DVD Player
  • Includes Downloadable Tests, Answer Guides, Answer Keys, Leader Guides, Certificates
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.