Skip Content
C3
CONVERGENCE TRAINING

DVD,Forklift Safety,English

  • Item # 18D201
  • My Part #
  • Mfr. Model # 130
  • Catalog Page # 1992
  • UNSPSC # 60106108
DVD,Forklift Safety,English close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $309.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This video with computer graphics includes a link to download printable tests and leader guides for training and compliance.

View More

Technical Specs

  • Item DVD
  • Safety Training and Reference Material Subject Forklift Safety
  • Safety Training and Reference Material Title Forklift Safety
  • Language English
  • Video Length 27 min.
  • Height 8"
  • Width 6"
  • Depth 1"
  • Provides Give your forklift safety a boost. This course covers basic forklift operating procedures intended to increase safety and help prevent the most common forklift accidents. This course includes important information required by OSHA's general industry standards (29 CFR 1910.178) as well as best practices on operating powered industrial trucks. This course can be used as an introduction to forklift safety and operation or as a refresher on forklift basics.This training video provides information on the most common types of forklifts used in general industry and warehouse environments; it doesn't cover rough terrain forklifts, aerial work platforms, or forklifts with extendable booms.
  • Includes All DVDs include a link printed on the inside cover for customers to download and print documents, including leader guides, tests, answer guides, and completion certificates.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.