Navigation Menu New

Access My Account, Order History, Lists and more here.

40CK58 CP61S-SB-2PK UNSPSC # 46151505

Flat Top Rope Post, Steel and Concrete, Black Post Finish, 34 1/2 in Height

  • Item # 40CK58
  • Mfr. Model # CP61S-SB-2PK
  • UNSPSC # 46151505
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Flat Top Rope Post, Steel and Concrete, Black Post Finish, 34 1/2 in Height

  • Item # 40CK58
  • Mfr. Model # CP61S-SB-2PK
  • UNSPSC # 46151505
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Flat Top Rope Post
  • Height 34 1/2 in
  • Base Dia. 14 in
  • Post Finish Black
  • Base Material Steel and Concrete
  • Base Type Sloped
  • Post Dia. 2 in
  • ADA Compliance No
Back to Top