Navigation Menu New

Access My Account, Order History, Lists and more here.

40CK71 CP50S-PB1-2PK UNSPSC # 46151505

Ball Top Rope Post, Steel and Concrete, Polished Brass Post Finish, 38 1/2 in Height

  • Item # 40CK71
  • Mfr. Model # CP50S-PB1-2PK
  • UNSPSC # 46151505
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Ball Top Rope Post, Steel and Concrete, Polished Brass Post Finish, 38 1/2 in Height

  • Item # 40CK71
  • Mfr. Model # CP50S-PB1-2PK
  • UNSPSC # 46151505
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Ball Top Rope Post
  • Height 38 1/2 in
  • Base Dia. 14 in
  • Post Finish Polished Brass
  • Base Material Steel and Concrete
  • Base Type Sloped
  • Post Dia. 2 in
  • ADA Compliance No
Back to Top