Skip Content

 
CONTROL PRODUCTS

Temperature Controller

Temperature Controller close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Switch Type SPST 
  • Control Range -40 Degrees to 300 Degrees F 
Voltage Range
Please Select
Full Load Amps @ 120V
Please Select
Full Load Amps @ 240VAC
Please Select
Number of Relay Inputs
Please Select
Number of Relay Outputs
Please Select

Your Filters:

Clear All
SG_Brand
  • CONTROL PRODUCTS 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Voltage Range
Full Load Amps @ 120V
Full Load Amps @ 240VAC
Number of Relay Inputs
Number of Relay Outputs
Price
Qty
Please use Qty box to add item(s) to cart.
TCA-9102S-LV
11 to 27VAC and 24 to 26VDC
5A
5A
1
1

$111.25 / each

Enter location to check availability
Catalog Page #  3773 

Price $111.25 / each

Technical Specs

  • Switch Type SPST
  • Control Range -40 Degrees to 300 Degrees F
  • Voltage Range 11 to 27VAC and 24 to 26VDC
  • Full Load Amps @ 120V 5A
  • Full Load Amps @ 240VAC 5A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
TCA-9102D-LV
11 to 27VAC and 24 to 26VDC
5A
5A
2
2

$160.75 / each

Enter location to check availability
Catalog Page #  3773 

Price $160.75 / each

Technical Specs

  • Switch Type SPST
  • Control Range -40 Degrees to 300 Degrees F
  • Voltage Range 11 to 27VAC and 24 to 26VDC
  • Full Load Amps @ 120V 5A
  • Full Load Amps @ 240VAC 5A
  • Number of Relay Inputs 2
  • Number of Relay Outputs 2
TCA-9102S-HV
120 to 277VAC
5A
5A
1
1

$108.45 / each

Enter location to check availability
Catalog Page #  3773 

Price $108.45 / each

Technical Specs

  • Switch Type SPST
  • Control Range -40 Degrees to 300 Degrees F
  • Voltage Range 120 to 277VAC
  • Full Load Amps @ 120V 5A
  • Full Load Amps @ 240VAC 5A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
TCA-9102D-HV
120 to 277VAC
5A
5A
2
2

$166.75 / each

Enter location to check availability
Catalog Page #  3773 

Price $166.75 / each

Technical Specs

  • Switch Type SPST
  • Control Range -40 Degrees to 300 Degrees F
  • Voltage Range 120 to 277VAC
  • Full Load Amps @ 120V 5A
  • Full Load Amps @ 240VAC 5A
  • Number of Relay Inputs 2
  • Number of Relay Outputs 2
TC-110S-24-R
24 to 27VAC
3.5A
1.6A
1
1

$124.60 / each

Enter location to check availability
Catalog Page #  3773 

Price $124.60 / each

Technical Specs

  • Switch Type SPST
  • Control Range -40 Degrees to 300 Degrees F
  • Voltage Range 24 to 27VAC
  • Full Load Amps @ 120V 3.5A
  • Full Load Amps @ 240VAC 1.6A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More