Navigation Menu New

Access My Account, Order History, Lists and more here.

4X996 CA6-1A UNSPSC # 40141622

Unloader Check Valve: 3/8 OD, 1/4 (M)NPT, 250 psi Max. Pressure (PSI)

  • Item # 4X996
  • Mfr. Model # CA6-1A
  • UNSPSC # 40141622
  • Catalog Page # 2574 2574
Country of Origin USA. Country of Origin is subject to change.

Valve has a threaded inlet to accept a compression fitting. Brass body.

Tap image to zoom.

Roll over image to zoom.

Unloader Check Valve: 3/8 OD, 1/4 (M)NPT, 250 psi Max. Pressure (PSI)

  • Item # 4X996
  • Mfr. Model # CA6-1A
  • UNSPSC # 40141622
  • Catalog Page # 2574 2574
Country of Origin USA. Country of Origin is subject to change.

Valve has a threaded inlet to accept a compression fitting. Brass body.

Technical Specs

  • Item Unloader Check Valve
  • Inlet (In.) 3/8 OD
  • Outlet (In.) 1/4 (M)NPT
  • Material Brass
  • Max. Pressure (PSI) 250 psi
  • Hex Size (In.) 3/4 in
  • Flow Range Free Air (CFM) 1 to 6
  • Max. Temp. (F) 450 Degrees F
  • Mounting Vertical or Horizontal
  • Length (In.) 1 9/16 in
  • Spring Material Stainless Steel
  • Poppet Brass
  • Thread Coating 516 Dry Tape Thread Sealant
  • Seal PTFE
  • Application For Small Air Compressors

Valve has a threaded inlet to accept a compression fitting. Brass body.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top