Navigation Menu New

Access My Account, Order History, Lists and more here.

3ETU9 TC63-4KA000 UNSPSC # 40151610

Tap image to zoom.

Roll over image to zoom.

Gas Engine Driven Pneumatic Driven Compressor Throttle Control

  • Item # 3ETU9
  • Mfr. Model # TC63-4KA000
  • UNSPSC # 40151610
  • Catalog Page # 2575 2575
Country of Origin USA. Country of Origin is subject to change.

The pneumatic control can be used with all makes of unloader controls and pilot valves to throttle engine back to idle whenever compressor is unloaded. Control is engine mounted.

Technical Specs

  • Item Pneumatic Driven Compressor Throttle Control
  • Type Gas Engine Driven
  • (M)NPT Size (In.) 1/8 in
  • Cylinder Material Brass
  • O-Ring Nitrile
  • Spring Material Stainless Steel
  • Min. Pressure (PSI) 60 psi
  • For Use With All Makes of Unloader Controls and Pilot Valves
  • Fits Honda 5.5 hp Stroke: 5/8 in

The pneumatic control can be used with all makes of unloader controls and pilot valves to throttle engine back to idle whenever compressor is unloaded. Control is engine mounted.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top