Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
CONTROL COMPANY

Thermometer,-148 to 392 deg. F,USB

  • Item # 38ZC60
  • My Part #
  • Mfr. Model # 6413
  • Catalog Page # N/A
  • UNSPSC # 41112210
Thermometer,-148 to 392 deg. F,USB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $453.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CONTROL COMPANY Traceable® digital thermometer is highly accurate with 0.0001° resolution. Designed for years of service in the harshest environments—ideal for foods, pharmaceuticals, petroleum products, wastewater, gas systems, soil, ovens, and electronics manufacturing. The platinum sensor provides linear response and high accuracy across temperature range.

• °F/°C switchable
• Hold key for freezing data for later review
• Computer output supplied with thermometer
• Easy-to-use membrane keys are splashproof
• Functions include hold, minimum/maximum memory, 24-hr. minimum/maximum memory (each hour)
• Includes fast-response Bullet® probe, 10-ft. waterproof cable, and Traceable® Certificate

View More

Technical Specs

  • Item Thermometer
  • Temp. Range (F) -148 Degrees to 392 Degrees
  • Temp. Range (C) -100 Degrees to 200 Degrees
  • Temp. Accuracy +/-0.05 Degrees C
  • Display LCD
  • Probe Connector USB
  • Resolution 0.001 Degrees
  • Features Internal Data Logger Automatically Captures Min/Max Readings Every hrs. for Last 24 hrs.
  • Auto Power Off N
  • Data Hold Yes
  • Height 1/2"
  • Standards ISO 17025 A2LA
  • Calibration Certificate Traceable(R)
  • Includes Battery, Platinum Probe, Cable, Plastic Carrying Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.