Skip Content

ST
CONTROL COMPANY

5" x 9" Rectangle LCD Wall Clock, Silver Plastic Frame

  • Item # 38ZC66
  • My Part #
  • Mfr. Model # 1080
  • Catalog Page # N/A
  • UNSPSC # 54111601
Wall Clock,Digital,Battery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CONTROL COMPANY Traceable® radio-controlled wall clock features jumbo-sized 3-3/4"H clock digits readable up to 100 ft. Mounts on any wall or stands on any work surface. Includes Traceable® Certificate, bench stand, and batteries.

• Calendar displays month/date and day of the week
• Displays ambient temperature in °F/°C
• Clock has 12- or 24-hour time-of-day display
• Resolution: 1 sec.
• Accuracy: 1/10,000 sec. when receiving radio signal, otherwise 0.01%
• High-impact, chemical-resistant case

View More

Technical Specs

  • Item Wall Clock
  • Digital/Analog Digital
  • Clock Movement Type Atomic
  • Display Type LCD
  • Shape Rectangle
  • Frame Color Silver
  • Basic Power Source Battery
  • Mount Wall
  • Digit Color Black
  • No. of Digits 4
  • Width 9"
  • Features Indicates Date, Day and Temperature
  • Case Material Plastic
  • Case Color Silver
  • Face Color Gray
  • Time Adjustment Radio Control/Atomic
  • Lens Material Plastic
  • Standards ISO 17025
  • Includes (2) Batteries, Bench Stand
  • Depth 1-1/4"
  • Height 5"
  • Specific Power Source (1) AA Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.