Skip Content
NC
CONTINENTAL

Synchronous Drive Gearbelt, CTD Gearbelt Type, Number of Teeth: 90, 8mm Pitch, 720mm Pitch Length

  • Item # 39GC66
  • My Part #
  • Mfr. Model # CTD8M-720-12
  • Catalog Page # 110
  • UNSPSC # 26111802
Sync Drive Gearbelt,CTD,90 Teeth,12mm W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.32 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Continental ContiTech Synchrochain® synchronous drive gearbelt is designed for extreme applications that require reliable transmission of large power outputs, high torques, and high speeds, or with high dynamic stressing.
The design's CTD profile and high-performance materials form an excellent alternative to chain drives in heavy-duty industrial drive applications. Synchrochain is compatible with other heavy-duty profiles—and it's drop-in compatible with PCGT2 and RPP® sprockets.
• Allows reverse flexing in multipulley drives
• Resists oils, UV, and ozone

View More

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type CTD
  • Pitch 8mm
  • Number of Teeth 90
  • Pitch Length 720mm
  • Width 12mm
  • Industry Number CTD8M-720-12
  • Material Polyurethane
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.