Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CONTINENTAL

Stripping Boot, Yellow, Size L

  • Item# 9CRU4
  • Mfr. Model# 23413
  • Catalog Page# N/A
  • Catalog Group# E1602
  • UNSPSC# 46181604
Stripping Boot, Yellow, Size L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stripping Boot
  • Size L
  • Fits Shoe Size 9-1/2 to 11
  • Color Yellow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms