Navigation Menu New

Access My Account, Order History, Lists and more here.

3DVD5 PB-SFFX-0808 UNSPSC # 40141734

Tap image to zoom.

Roll over image to zoom.

Push-On Hose Fitting, Fitting Material Brass x Brass, Fitting Size 1/2 in x 1/2 in

  • Item # 3DVD5
  • Mfr. Model # PB-SFFX-0808
  • UNSPSC # 40141734
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Brass multipurpose push-on barbed hose fittings provide good strength, ductility, and corrosion resistance. They are more heat-resistant than 6061-T6 aluminum push-on barbed hose fittings. They have raised ridges (or barbs) on one end that hold the fitting in place when it's pushed into a hose, creating a leak-resistant seal without needing a clamp.

Technical Specs

  • Item Push-On Hose Fitting
  • For Hose I.D. 1/2 in
  • Barb Size 1/2 in
  • Fitting Movement Swivel
  • Fitting Shape Straight
  • Hex Head Size 7/8 in
  • Hose Fitting A Gender Male
  • Hose Fitting B Gender Female
  • Hose Fitting A Size 1/2 in
  • Hose Fitting B Size 1/2 in
  • Hose Fitting A Connection Type Hose Barb
  • Hose Fitting B Connection Type Inverted Flare
  • Fitting Material Brass x Brass
  • Reusable Yes
  • Max. Working Pressure @ 70 F 3,000 psi

Brass multipurpose push-on barbed hose fittings provide good strength, ductility, and corrosion resistance. They are more heat-resistant than 6061-T6 aluminum push-on barbed hose fittings. They have raised ridges (or barbs) on one end that hold the fitting in place when it's pushed into a hose, creating a leak-resistant seal without needing a clamp.

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).
Back to Top