Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONTINENTAL

Pulley,Falcon Pd,31 Grooves,22 mm W

  • Item # 2UWG5
  • My Part #
  • Mfr. Model # 20431485
  • Catalog Page # N/A
  • UNSPSC # 31171804
Pulley,Falcon Pd,31 Grooves,22 mm W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Timing Belt Pulleys

Technical Specs

  • Item Pulley
  • Type Falcon Pd
  • Number of Grooves 31
  • Bore Type Bushed
  • Bore Dia. (In.) 1
  • Bore Dia. (mm) 0.500
  • Max. Bore (In.) 25
  • Max. Bore (mm) 12.7
  • Bushing Required 1108
  • Pitch Dia. (In.) 3.108
  • Pitch Dia. (mm) 78.941
  • Outside Dia. (In.) 3.054
  • Outside Dia. (mm) 77.56
  • Flange Dia. (In.) 3.460
  • Flange Dia. (mm) 88
  • Width (In.) 0.870
  • Width (mm) 22.0
  • Pitch (In.) 0.315
  • Pitch (mm) 8
  • Material Steel
  • For Use With 12mm Belt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products