Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CONTINENTAL

Bronze Plastic Mop Bucket and Wringer, 8-3/4 gal.

  • Item # 8AYU7
  • Mfr. Model # 351BZ
  • Catalog Page # N/A
  • Catalog Group # E9563
  • UNSPSC # 47121804
Bronze Plastic Mop Bucket and Wringer, 8-3/4 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8-3/4 gal.
  • Color Bronze
  • Wringer Type Side Press
  • Mechanism Hand Operated
  • Shape Rectangular
  • Bucket/Pail Material Plastic
  • Caster Type 3" Nonmarking Swivel
  • Overall Height 28-1/4"
  • Overall Length 25-3/4"
  • Overall Width 17-3/4"
  • Includes Self Draining Spigot and Sediment Screen Drain Gate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms