Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CONTINENTAL

17" Champagne Burnishing Pad, Package Quantity 5

  • Item# 9NNG7
  • Mfr. Model# 20322
  • Catalog Page# N/A
  • Catalog Group# E1599
  • UNSPSC# 47121608
17" Champagne Burnishing Pad, Package Quantity 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Burnishing Pad
  • Color Champagne
  • Size 17"
  • Speed 1000 to 3000 rpm
  • Machine Size 17"
  • For Use With Floor Machine
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms