Skip Content

DV
CONTINENTAL

Burnishing Pad, 1000 to 3000 rpm, Champagne, 5 PK

  • Item # 8NDG9
  • My Part #
  • Mfr. Model # 20324
  • Catalog Page # N/A
  • Catalog Group # E1600
  • UNSPSC # 47121608
Burnishing Pad,19 In,Champagne,PK 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor Machine Pads

Technical Specs

  • Item Burnishing Pad
  • Speed 1000 to 3000 rpm
  • Color Champagne
  • Machine Size 19"
  • For Use With Floor Machine
How can we improve our Technical Specifications?

Compliance and Restrictions

None