Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CONTINENTAL

Gray Dome Trash Can Top, 44 gal.

  • Item# 3VMG7
  • Mfr. Model# 4456GY
  • Catalog Page# N/A
  • Catalog Group# E4191
  • UNSPSC# 47121702
Gray Dome Trash Can Top, 44 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trash Can Top
  • Container Shape Round
  • Trash Can Dia./Width 24-1/2"
  • Material Plastic
  • Trash Container Capacity 44 gal.
  • Series Huskee
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.