Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CONTINENTAL

Blue Dome Trash Can Top, 44 gal.

  • Item# 3VMF8
  • Mfr. Model# 4456BL
  • Catalog Page# N/A
  • Catalog Group# E4191
  • UNSPSC# 47121702
Blue Dome Trash Can Top, 44 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trash Can Top
  • Top Design Rain Deflector Dome
  • Opening Closure Type Push-In Swing
  • Shape Round
  • Color Blue
  • Dia. 24-1/2"
  • Material Plastic
  • For Use With Round Waste Containers
  • Fits Container Size 44 gal.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.