Skip Content
TP
CONTINENTAL CONTITECH

Synchronous Drive Gearbelt, SilentSync Helical Offset Tooth Gearbelt Type, Number of Teeth: 250, 14m

  • Item # 45PM26
  • My Part #
  • Mfr. Model # G-3500
  • Catalog Page # N/A
  • UNSPSC # 26111802
Synchronous Gearbelt,G-3500,250 Teeth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,107.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.934 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SilentSync® synchronous drive gearbelt is engineered by Continental ContiTech to reduce noise by 17 to 19dB and lessen vibration in high-horsepower drive applications including cooling tower and other long-center operations. The proprietary Helical Offset Tooth (HOT) design lets the belt and sprocket (sold separately) merge into a compact, smooth synchronous drive. Rolling tooth engagement helps to reduce vibration and improve overall efficiency compared with straight-tooth synchronous belts.
This SilentSync gearbelt can reduce drive size and weight when replacing traditional v-belt drives. Its rugged SilentSync design features aramid fiber for strength and fatigue resistance and HiBrex® nitrile rubber compound for exceptional tooth rigidity and load carrying capacity.

View More

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type SilentSync Helical Offset Tooth
  • Pitch 14mm
  • Number of Teeth 250
  • Pitch Length 3500mm
  • Width 52.5mm
  • Industry Number G-3500
  • Material Nitrile Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.