TP
CONTINENTAL CONTITECH

Pulley, Hawk Pd, 48 Teeth, 20mmW

  • Item # 3PEC7
  • My Part #
  • Mfr. Model # P48-8M-20-SDS
  • Catalog Page # 111
  • UNSPSC # 31171901
Pulley, Hawk Pd, 48 Teeth, 20mmW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $188.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Timing Belt Pulleys Industrial Timing Belt Pulley
  • Gearbelt Series - Timing Belts Hawk Pd, Dual Hi-Performance Pd
  • Pitch - Timing Belt Pulleys 8mm
  • For Timing Belt Width 20mm
  • Number of Grooves - Timing Belt Pulleys 48
  • Bore Type - Timing Belt Pulleys Bushed
  • Pitch Dia. - Timing Belt Pulleys 122.230mm
  • Outside Dia. - Timing Belt Pulleys 120.85mm
  • Width - Timing Belt Pulleys 30.1mm
  • Material - Timing Belt Pulleys Cast Iron
  • Bushing Required - Timing Belt Pulleys SDS
  • Flanged Yes
  • Flange Dia. 131.10mm
  • For Use With 20mm Hawk/Dual Belt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.