TP
CONTINENTAL CONTITECH

Pulley, SilentSync Orange, 45 Teeth, 72mmW

  • Item # 45PR04
  • My Part #
  • Mfr. Model # O-45S-E
  • Catalog Page # N/A
  • UNSPSC # 31171804
Pulley, SilentSync Orange, 45 Teeth, 72mmW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $470.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.59 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Timing Belt Pulleys Industrial Timing Belt Pulley
  • Gearbelt Series - Timing Belts SilentSync(R) Orange
  • Pitch - Timing Belt Pulleys 14mm
  • For Timing Belt Width 72mm
  • Number of Grooves - Timing Belt Pulleys 45
  • Bore Type - Timing Belt Pulleys Bushed
  • Pitch Dia. - Timing Belt Pulleys 109.144mm
  • Outside Dia. - Timing Belt Pulleys 197.75mm
  • Width - Timing Belt Pulleys 72mm
  • Material - Timing Belt Pulleys Ductile Iron
  • Bushing Required - Timing Belt Pulleys E
  • Flanged No
  • Keyway No
  • Setscrew No
  • For Use With 72mm Belt
  • Construction Solid
  • Application Positive Drive, Timing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.