TP
CONTINENTAL CONTITECH

5/BX93 Banded Cogged V-Belt, Outside Length 96"

  • Item # 459C89
  • My Part #
  • Mfr. Model # 5/BX93
  • Catalog Page # 104
  • UNSPSC # 26111801
5/BX93 Banded Cogged V-Belt, Outside Length 96" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $500.56 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.98 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Continental Contitech HY-T® Torque Team® V-belt is designed and built to deliver superior performance. The BX 5 rib belt provides high-strength and high-horsepower capacity. The tough fabric backing provides the maximum longitudinal flexibility and lateral strength to withstand the dynamic forces acting on the belt. Static conductive and resistant to heat, oil, ozone, and abrasion. Ideal for pulsating loads, high-capacity drives, and short center heavy-duty drives.

View More

Technical Specs

  • Item Banded Cogged V-Belt
  • V-Belt Type Banded Cogged V-Belt
  • V-Belt Section BX
  • Industry Number 5/BX93
  • Number of Ribs 5
  • Outside Length 96"
  • Top Width 3-19/64"
  • Thickness 13/32"
  • Material Polybutadiene
  • Construction Reinforced Tie Band, Raw Edge, Cogged
  • Temp. Range -40 Degrees to 230 Degrees F
  • Resists Heat,Oil
  • For Use With Multiple Belt Systems
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.