Skip Content

C3
CONTINENTAL CONTI-TECH

500 ft. Air Hose, Pneumatic Hose Max. Pressure: 500 psi, Yellow

  • Item # 4XR46
  • My Part #
  • Mfr. Model # 20026273
  • Catalog Page # 2531
  • UNSPSC # 40142009
Multipurpose Air Hose,Bulk,1/2 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,956.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 125.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reinforced with Flexten® fiber yarn to resist bending and pressure stresses. Yellow Carbryn® synthetic rubber cover is nonconductive and has high abrasion resistance. Tube is made with an innovative oil-resistant ChemiGum® synthetic rubber. Tube and cover meet RMA Class A standards.
Note: Item may not be a continuous piece of hose.

View More

Technical Specs

  • Item Air Hose
  • Hose Media Air,Mild Chemicals,Oil,Water
  • Pneumatic Hose Inside Dia. 1/2"
  • Pneumatic Hose Max. Pressure 500 psi
  • Pneumatic Hose Length 500 ft.
  • Pneumatic Hose Temp. Range -20 Degrees to 210 Degrees F
  • Pneumatic Hose Color Yellow
  • Outside Dia. 0.906"
  • Coupled Assembly / Bulk Bulk
  • Safety Factor 4:1
  • Tube Material Patented Oil Resistant Chemigum Synthetic Rubber
  • Cover Material Carbryn Synthetic Rubber, Nonconductive
  • Reinforcement Single Wire
  • Meets USMSHA No. 2G-14C/14 for Flame Resistance
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.