TP
CONTINENTAL

Air Hose, Max. Working Pressure @ 70 F 250 psi, Hose Inside Dia. 1", Hose Length 100 ft., Yellow

  • Item # 50JC69
  • My Part #
  • Mfr. Model # PLY10025-100
  • Catalog Page # N/A
  • UNSPSC # 40142002
Air Hose,  Max. Working Pressure @ 70 F 250 psi,  Hose Inside Dia. 1",  Hose Length 100 ft.,  Yellow close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Hoses~Bulk Air Hose


$226.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

These bulk air hoses have a tube and cover that are made from PVC (polyvinyl chloride), which provides moderate resistance to oils. The hoses are lightweight and flexible, which minimizes the effort it takes to lift or move them. They do not conduct electricity. These hoses are used for carrying air, water, and various spray solutions to tools and equipment in industrial, construction, and agricultural hand-spraying applications.

Bulk air hoses are used to create custom hose assemblies for carrying compressed air to pneumatic tools and equipment. They can be cut to the desired length and compatible hose fittings can be added on the ends of the hoses to connect them to tools and equipment. These flexible air hoses accept fittings that are installed with crimps, ferrules, or clamps. The hoses are uncoiled and can be stored on a reel to keep them out of the way when not in use. Air hoses are also sometimes known as pneumatic hoses or air compressor hoses.

View More

Technical Specs

  • Item Air Hose
  • Hose Inside Dia. 1"
  • Hose Outside Dia. 1-3/8"
  • Hose Length 100 ft.
  • Hose Color Yellow
  • Hose Tube Material PVC
  • Hose Cover Material PVC
  • Burst Pressure 1000 psi
  • Max. Working Pressure @ 70 F 250 psi
  • Temp. Range -10 Degrees to 158 Degrees F
  • Hose Reinforcement Type Spiral
  • Hose Reinforcement Material Fiber
  • Safety Factor 4:1
  • Hose Configuration Bulk Hose
  • Hose Strain Relief No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms