Navigation Menu New

Access My Account, Order History, Lists and more here.

459J42 4L200 UNSPSC # 26111801

Tap image to zoom.

Roll over image to zoom.

4L200 Cogged V-Belt, Outside Length 20 in

  • Item # 459J42
  • Mfr. Model # 4L200
  • UNSPSC # 26111801
  • Catalog Page # 102 102
Country of Origin Mexico. Country of Origin is subject to change.

The Continental Contitech fractional horsepower V-belt is a cogged V-belt that is static conductive, plus resistant to heat, ozone, and abrasions. Polybutadiene belt is designed for multiple belt systems. Plus, cogs allow for greater flexibility and heat dissipation. Built to Matchmaker® specifications so all belts of the same size meet ARPM matching specifications, eliminating size-matching issues.

Technical Specs

  • Item Cogged V-Belt
  • V-Belt Type Cogged V-Belt
  • V-Belt Section 4L
  • Industry Number 4L200
  • Number of Ribs 1
  • Outside Length 20 in
  • Top Width 1/2 in
  • Thickness 5/16 in
  • Material Polybutadiene
  • Construction Cogged, Raw Edge
  • Temp. Range -40 Degrees to 140 Degrees F
  • Resists Heat, Oil
  • For Use With Multiple Belt Systems

The Continental Contitech fractional horsepower V-belt is a cogged V-belt that is static conductive, plus resistant to heat, ozone, and abrasions. Polybutadiene belt is designed for multiple belt systems. Plus, cogs allow for greater flexibility and heat dissipation. Built to Matchmaker® specifications so all belts of the same size meet ARPM matching specifications, eliminating size-matching issues.

Back to Top