Skip Content

DG
CONTINENTAL

21 gal. Corner Round Dome Top Utility Trash Can, 39-9/16"H, Brown

  • Item # 3VLJ7
  • My Part #
  • Mfr. Model # 8325-BN
  • Catalog Page # N/A
  • Catalog Group # E2141
  • UNSPSC # 47121702
21 gal. Corner Round Dome Top Utility Trash Can, 39-9/16"H, Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Product Details

Designed for indoor use, this freestanding utility trash can is suitable for a variety of applications.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Corner Round
  • Trash Container Capacity 21 gal.
  • Primary Container Color Brown
  • Height 39-9/16"
  • Trash Can Dia./Width 15-3/4"
  • Opening Closure Type Swing
  • Container Depth 14"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Dome Top
  • Finish Smooth
  • Lid Options Lid Included
  • Includes Hooded Dome Top Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products