Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CONTINENTAL

21 gal. Corner Round Open Top Trash Can, 28-7/8"H, Brown

  • Item# 3VLG9
  • Mfr. Model# 8324-BN
  • Catalog Page# N/A
  • Catalog Group# E2140
  • UNSPSC# 47121702
21 gal. Corner Round Open Top Trash Can, 28-7/8"H, Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Corner Round
  • Trash Container Capacity 21 gal.
  • Primary Container Color Brown
  • Height 28-7/8"
  • Trash Can Dia./Width 21-1/4"
  • Opening Closure Type None
  • Container Depth 15-3/4"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Open Top
  • Finish Smooth
  • Lid Options No Lid
  • Includes (Lid Not Included)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms