Skip Content

ST
CONTIGO

Mug,Black,16 oz.,8 in. Overall H

  • Item # 48PD75
  • My Part #
  • Mfr. Model # WLD100J01
  • Catalog Page # 1277
  • UNSPSC # 48101905
Mug,Black,16 oz.,8 in. Overall H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 16-oz. Contigo stainless steel coffee mug features an AutoSeal lid that automatically seals closed between sips, so you can take your drink with you just about anywhere without having to worry about spills, leaks, and messes. The insulated construction is easy to hold, even when filled with hot coffee; keeps hot drinks hot for up to 7 hours, and cold drinks cold for up to 18 hours.

View More

Technical Specs

  • Item Mug
  • Type Insulated
  • Size 16 oz.
  • Overall Height 8"
  • Diameter 3-23/64"
  • Material Stainless Steel
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.