Skip Content

ST
CONTICO

Plastic Rolling Tool Box, 20"H x 15-1/2"W x 23"D, 5530 cu. in., Black

  • Item # 39UK31
  • My Part #
  • Mfr. Model # G1921BK-4
  • Catalog Page # 782
  • UNSPSC # 24112401
Rolling Tool Box,15-1/2"W x 23"D x 20"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable, plastic tool box features a removable inner tray to help keep tools, hardware, and small parts organized. Ample storage beneath the tray also provides space for larger hand tools. The pull-out telescoping handle, and professional-grade wheels help to make transport easy and effortless.

• Removable inner tray
• Pull-out telescoping handle
• Professional-grade wheels

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Rolling Tool Box
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 15"
  • Nominal Outside Depth 23"
  • Nominal Outside Height 20"
  • Primary Tool Box Color Family Black
  • Number of Drawers 0
  • Storage Capacity 5530 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 166 lb.
  • Overall Width 15-1/2"
  • Overall Depth 23"
  • Overall Height 20"
  • Finish Matte
  • Number of Pieces 2
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 15"
  • Inside Height 19-1/2"
  • Number of Handles 1
  • Handle Design Telescoping
  • Wheel Dia. 4"
  • Features Professional Grade, Storage Space Beneath Tray
  • Includes Removable Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.