Skip Content

ST
CONTICO

Plastic Portable Tool Box, 9-1/4"H x 10-1/4"W x 19"D, 240 cu. in., Gray

  • Item # 39UK32
  • My Part #
  • Mfr. Model # G7190GY-4
  • Catalog Page # 747
  • UNSPSC # 24112401
Portable Tool Box,10-1/4"Wx19"Dx9-1/4"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable, plastic tool box features a removable inner tray to help keep tools, hardware, and small parts organized. The lightweight design also features metal latches and a hinge pin. The plastic handle is molded on top. Lightweight design, metal latches, and hinge pin.

• Portable, plastic tool box
• Removable inner tray
• Helps keep tools, hardware, and small parts organized
• Lightweight design
• Metal latches and hinge pin

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 10"
  • Nominal Outside Depth 19"
  • Nominal Outside Height 9"
  • Primary Tool Box Color Family Gray
  • Primary Tool Box Color Gray
  • Number of Drawers 0
  • Storage Capacity 240 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 20 lb.
  • Overall Width 10-1/4"
  • Overall Depth 19"
  • Overall Height 9-1/4"
  • Finish Matte
  • Number of Pieces 2
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 9-3/4"
  • Inside Depth 18-1/4"
  • Inside Height 7-3/4"
  • Number of Handles 1
  • Handle Design Folding Top
  • Features Lightweight Design, Metal Latches and Hinge Pin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.