Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
CONTICO

Rolling Tool Box, Structural Foam, 36-3/4" Overall Width x 22-3/4" Overall Depth

  • Item# 1RG79
  • Mfr. Model# UK3725W
  • Catalog Page# N/A
  • UNSPSC# 24112401
Rolling Tool Box, Structural Foam, 36-3/4" Overall Width x 22-3/4" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Features molded-in lockable hasp and recessed, soft-grip handles. 6"-dia., 1"-thick rubber wheels have ball bearing hubs. Handle pivots for easy handling.

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Rolling Tool Box
  • Primary Tool Box Material Structural Foam
  • Nominal Outside Width 37"
  • Nominal Outside Depth 23"
  • Nominal Outside Height 20"
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Storage Capacity 15,552 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 200 lb.
  • Overall Width 36-3/4"
  • Overall Depth 22-3/4"
  • Overall Height 20-1/4"
  • Finish Matte
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 0
  • Inside Width 30-1/4"
  • Inside Depth 9-1/2"
  • Inside Height 12-1/4"
  • Number of Handles 1
  • Handle Design Folding Side
  • Wheel Dia. 6"
  • Features Steel Hinge Pins, Steel Hub Wheel with Ball Bearings and Rubber Tread, Weather Resistant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms