Skip Content

ST
CONTICO

Structural Foam Portable Tool Box, 14"H x 35"W x 15-1/2"D, 4135 cu. in., Black

  • Item # 1DZE9
  • My Part #
  • Mfr. Model # 3514NLBK
  • Catalog Page # 747
  • UNSPSC # 24112003
Portable Tool Box,35"W x 15-1/2"D x 14"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.96 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CONTICO Utility Pro TuffBin® storage box is a smaller storage box ideal for use in SUVs, vans, and small trucks. Suitable for job site or recreational outings. Heavy-duty ribbed construction. Each box has a molded-in lockable hasp and recessed, soft-grip handles. Includes top lid organization compartments and 2 recessed beverage holders.

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Structural Foam
  • Nominal Outside Width 35"
  • Nominal Outside Depth 15"
  • Nominal Outside Height 14"
  • Primary Tool Box Color Family Black
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Storage Capacity 4135 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 75 lb.
  • Overall Width 35"
  • Overall Depth 15-1/2"
  • Overall Height 14"
  • Finish Matte
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 0
  • Inside Width 30-1/4"
  • Inside Depth 9-1/2"
  • Inside Height 12-1/4"
  • Number of Handles 2
  • Handle Design Recessed Side
  • Features Cargo Hitch Ready, Metal Hinge Pins, (2) Recessed Beverage Holders, Rustproof
  • Includes Top Lid Organization Compartments
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.