Skip Content

DG
CONTENDER GLOVES

Contender Cut-Resistant Gloves, String Knit Poly / Glass / Aramid Fiber Material, Yellow, Glove Size

  • Item # 32HP92
  • My Part #
  • Mfr. Model # SPGRK/XL
  • Catalog Page # N/A
  • Catalog Group # J3884
  • UNSPSC # 46181504
Contender Cut-Resistant Gloves, String Knit Poly / Glass / Aramid Fiber Material, Yellow, Glove Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Contender Cut-Resistant Gloves
  • Material String Knit Poly / Glass / Aramid Fiber
  • Glove Coating Material Uncoated
  • Color Yellow
  • Glove Size XL
  • Glove Coating Coverage None
  • Gauge 7
  • Application Automotive Assembly, Metal Fabrication, Sheet Metal
  • Glove Coating Finish None
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms