Navigation Menu New

Access My Account, Order History, Lists and more here.

29FK80 TCSA-KD420 UNSPSC # 40151610

Tap image to zoom.

Roll over image to zoom.

Gas Engine Driven Throttle Control

  • Item # 29FK80
  • Mfr. Model # TCSA-KD420
  • UNSPSC # 40151610
  • Catalog Page # 2575 2575
Country of Origin USA. Country of Origin is subject to change.

The airline throttle control can be used with all makes of unloader controls and pilot valves to throttle engine back to idle whenever compressor is unloaded.

Technical Specs

  • Item Throttle Control
  • Type Gas Engine Driven
  • (M)NPT Size (In.) 1/8 in
  • Cable Material Filled Nylon
  • Cylinder Material Brass
  • O-Ring Viton
  • Spring Material Stainless Steel
  • Min. Pressure (PSI) 40 psi
  • For Use With Engines
  • Fits Kohler 9.8 hp

The airline throttle control can be used with all makes of unloader controls and pilot valves to throttle engine back to idle whenever compressor is unloaded.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top