Navigation Menu New

Access My Account, Order History, Lists and more here.

29FK74 TCMA-H39-LB UNSPSC # 40151610

Tap image to zoom.

Roll over image to zoom.

Gas Engine Driven Throttle Control

  • Item # 29FK74
  • Mfr. Model # TCMA-H39-LB
  • UNSPSC # 40151610
  • Catalog Page # 2575 2575
Country of Origin USA. Country of Origin is subject to change.

The cable throttle control can be used with all makes of unloader controls and pilot valves to throttle engine back to idle whenever compressor is unloaded. It features stainless steel cables and fits all major engine types, 8 HP and higher.

Technical Specs

  • Item Throttle Control
  • Type Gas Engine Driven
  • (M)NPT Size (In.) 1/8 in
  • Cable Material Filled Nylon
  • Cylinder Material Brass
  • O-Ring Viton
  • Spring Material Stainless Steel
  • Min. Pressure (PSI) 40 psi
  • For Use With Engines
  • Fits Honda GX390

The cable throttle control can be used with all makes of unloader controls and pilot valves to throttle engine back to idle whenever compressor is unloaded. It features stainless steel cables and fits all major engine types, 8 HP and higher.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top