DG
CONICAL TOOL

Tapered End Mill, 0.156" Tip Diameter, Number of Flutes: 3, 1-3/4" Length of Cut, Unfinished

  • Item # 39UY79
  • My Part #
  • Mfr. Model # C-257C
  • Catalog Page # N/A
  • UNSPSC # 23172005
Tapered End Mill, 0.156" Tip Diameter, Number of Flutes: 3, 1-3/4" Length of Cut, Unfinished close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tapered End Mills

Technical Specs

  • Item Tapered End Mill
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Tip Diameter 0.156"
  • Large End Dia. 0.340"
  • Taper Angle Per Side 3.0 Degrees
  • Included Angle 6 Degrees
  • Number of Flutes 3
  • End Mill Cutting Type Center
  • Length of Cut 1-3/4"
  • Overall Length 3-1/2"
  • Finish Unfinished
  • Shank Type Plain
  • Shank Dia. 3/8"
  • Spiral Direction Right Hand
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
How can we improve our Technical Specifications?

Compliance and Restrictions

None