Skip Content

ST
CONGRESS

V-Belt Pulley,5/8",1.7",3-Step,2,3,4"OD

  • Item # 4X559
  • My Part #
  • Mfr. Model # SCA400-3X062KW
  • Catalog Page # 107
  • UNSPSC # 31171804
V-Belt Pulley,5/8",1.7",3-Step,2,3,4"OD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CONGRESS DRIVES stepped V-belt pulley features bore and grooves machined together for high concentricity. Use in pairs (1 inverted), in any combination, for effective speed regulation.

• Will fit a 5/8"- or 1/2"-dia. shaft
• Designed for use with 4L or A Type V-belts
• Pitch dia. is 0.15" less than outside dia.
• Zamak/zinc alloy
• Solid construction
• Includes reducer bushing

View More

Technical Specs

  • Item Stepped V-Belt Pulley
  • Pulley Type Stepped V-Belt Pulley
  • For V-Belt Section 4L,A
  • Number of Grooves 3
  • Pulley Outside Dia. 2.00", 3.00", 4.00"
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 5/8" or 1/2"
  • Pulley Material Die Cast Zamak 3
  • Bushing Required None
  • Fits Shaft Dia. 5/8" or 1/2"
  • Construction Solid
  • Set Screw Included Yes
  • Includes Reducer Bushing
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.