Navigation Menu New

Access My Account, Order History, Lists and more here.

3LC29 VP450X050 UNSPSC # 31171804

Tap image to zoom.

Roll over image to zoom.

1/2 in Fixed Bore Variable Pitch V-Belt Pulley, For V-Belt Section: 4L, 5L, A, B

  • Item # 3LC29
  • Mfr. Model # VP450X050
  • UNSPSC # 31171804
  • Catalog Page # 109 109
Country of Origin USA. Country of Origin is subject to change.

Variable-Pitch Adjustable Die-Cast Sheaves
• Zamak/zinc alloy Solid construction
Precision-machined threaded mating sections provide as much as 30% downward adjustment in pitch dia. for setting precise speed. Furnished with socket-head setscrews.

Technical Specs

  • Pulley Type Variable Pitch V-Belt Pulley
  • For V-Belt Section 4L, 5L, A, B
  • Number of Grooves 1
  • Pulley Outside Dia. 4.5 in
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 1/2 in
  • Pulley Material Die Cast Zamak 3
  • Bushing Required None
  • Fits Shaft Dia. 1/2 in
  • 4L or A Belt Pitch Dia. 3.3 in to 4.3 in
  • 5L or B Belt Pitch Dia. 3.7 in to 4.5 in
  • Construction Solid
  • Set Screw Included Yes

Variable-Pitch Adjustable Die-Cast Sheaves
• Zamak/zinc alloy Solid construction
Precision-machined threaded mating sections provide as much as 30% downward adjustment in pitch dia. for setting precise speed. Furnished with socket-head setscrews.

Back to Top