WV
CONGRESS

1/2 in Fixed Bore Variable Pitch V-Belt Pulley, For V-Belt Section: 4L, 5L, A, B

  • Item # 1L844
  • My Part #
  • Mfr. Model # VP350X050
  • Catalog Page # 109
  • UNSPSC # 31171804
1/2 in Fixed Bore Variable Pitch V-Belt Pulley, For V-Belt Section: 4L, 5L, A, B close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Sheaves and Pulleys~V-Belt Pulleys


$29.56 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

Variable-Pitch Adjustable Die-Cast Sheaves
• Zamak/zinc alloy Solid construction
Precision-machined threaded mating sections provide as much as 30% downward adjustment in pitch dia. for setting precise speed. Furnished with socket-head setscrews.

View More

Technical Specs

  • Pulley Type Variable Pitch V-Belt Pulley
  • For V-Belt Section 4L, 5L, A, B
  • Number of Grooves 1
  • Pulley Outside Dia. 3.5 in
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 1/2 in
  • Pulley Material Die Cast Zamak 3
  • Bushing Required None
  • Fits Shaft Dia. 1/2 in
  • 4L or A Belt Pitch Dia. 2.4 in to 3.4 in
  • 5L or B Belt Pitch Dia. 2.9 in to 3.5 in
  • Construction Solid
  • Set Screw Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products