Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
CONDOR

Yellow Steel Group Lockout Box, Max. Number of Padlocks: 13, 6" x 10"

  • Item # 48LU41
  • My Part #
  • Mfr. Model # 48LU41
  • Catalog Page # N/A
  • UNSPSC # 46171511
Yellow Steel Group Lockout Box, Max. Number of Padlocks: 13, 6" x 10" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $50.59 / each

Web Price $53.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.85 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With space for up to 13 padlocks (available separately) this group lock box helps to ensure safety on large lockout projects. The box encloses keys for locked-out devices, and each employee on the lockout project can attach his/her own padlock until the project is complete. Once all of the padlocks have been removed, the team will know the lockout project is complete, and the keys can be accessed again. The box also features an inner shelf for extra security, which prevents keys from bing dropped if the box is moved during use. Corrosion-resistant, 18-ga. stainless steel construction, with highly-visible, weather-resistant, baked enamel finish. Commit to using proper lockout/tagout (LOTO) practices and procedures to help protect employees from serious and fatal injuries.

View More

Technical Specs

  • Item Group Lockout Box
  • Max. Number of Padlocks 13
  • Door Type Hinged
  • Color Yellow
  • Portable Yes
  • Box Material Steel
  • Height 6"
  • Width 10"
  • Depth 4"
  • Wall Mounting No
  • Number of Key Hooks 0
  • Legend Group Lock Box
  • Padlock Shackle Max. Dia. 3/8"
  • Lockout Visibility No
  • Includes (12) Lock Holes On Lid Plus (1) Lockable Clasp On Front
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.