Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

Yellow/Green with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 5XL

  • Item # 3ZDP9
  • My Part #
  • Mfr. Model # 3ZDP9
  • Catalog Page # N/A
  • Catalog Group # H1667
  • UNSPSC # 46181531
Yellow/Green with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 5XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Polyester mesh material is lightweight and breathable. 3M Scotchliteâ„¢ reflective material.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 5XL
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 64" to 66"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Zipper
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 26"
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 1
  • Number of Pockets with Closure 1
  • Features Polyester Mesh, 2" Wide Reflective Material
  • Standards ANSI/ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms