Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
CONDOR

Yellow/Green with Silver Stripe Traffic Vest, ANSI 1, Hook-and-Loop Closure, XL

  • Item # 1YAE2
  • My Part #
  • Mfr. Model # 1YAE2
  • Catalog Page # N/A
  • Catalog Group # D0386
  • UNSPSC # 46181507
Yellow/Green with Silver Stripe Traffic Vest, ANSI 1, Hook-and-Loop Closure, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This high-visibility safety vest is designed under ANSI CLASS 1 specifications for workers who have sufficient distance from traffic slower than 25 mph, and who perform activities that allow them to pay attention to oncoming traffic. It is recommended for delivery vehicle drivers, parking service attendants, shopping cart retrievers, warehouse employees, and sidewalk maintenance workers.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 1
  • Vest Size XL
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 54"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Orange/Red and Silver
  • Back Stripe Pattern U-Block
  • Vest Length 32"
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • Number of Pockets with Closure 0
  • Features 360 Degree Visibility
  • Standards Meets ANSI-ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products