Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

Yellow/Green with Orange/Silver Stripe Traffic Vest, ANSI 2, Dielectric Zipper Closure, 2XL

  • Item # 4CWC4
  • My Part #
  • Mfr. Model # 4CWC4
  • Catalog Page # N/A
  • Catalog Group # D0425
  • UNSPSC # 46181507
Yellow/Green with Orange/Silver Stripe Traffic Vest, ANSI 2, Dielectric Zipper Closure, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This high-visibility safety vest is designed with flame-resistant, treated polyester fabric to help enhance workplace safety. It also features hook-and-loop front closures to help provide a secure fit.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 60"
  • Gender Unisex
  • Stripe Color Orange/Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Dielectric Zipper
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 27"
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 0
  • Number of Pockets with Closure 0
  • Features 4.5" Orange/Silver Reflective Tape
  • Standards ANSI-ISEA107-2015
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products