Skip Content

WV
CONDOR

Yellow/Green with Orange/Silver Stripe Traffic Vest, ANSI 2, Dielectric Zipper Closure, XL

  • Item # 4CWC3
  • My Part #
  • Mfr. Model # 4CWC3
  • Catalog Page # N/A
  • Catalog Group # D0425
  • UNSPSC # 46181507
Yellow/Green with Orange/Silver Stripe Traffic Vest, ANSI 2, Dielectric Zipper Closure, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This high-visibility safety vest is designed with flame-resistant, treated polyester fabric to help enhance workplace safety. It also features hook-and-loop front closures to help provide a secure fit.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 56"
  • Gender Unisex
  • Stripe Color Orange/Silver
  • Vest Material Polyester
  • Vest Closure Type Dielectric Zipper
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Green/Yellow and Silver
  • Back Stripe Pattern U-Block
  • Vest Length 28"
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 0
  • Number of Pockets with Closure 0
  • Features 4.5" Orange/Silver Reflective Tape
  • Standards ANSI-ISEA107-2015
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products