ST
CONDOR

Yellow/Green with Orange/Silver Stripe Traffic Vest, ANSI 3, Zipper Closure, M

  • Item # 1YAU9
  • My Part #
  • Mfr. Model # 1YAU9
  • Catalog Page # N/A
  • Catalog Group # D0395
  • UNSPSC # 46181507
Yellow/Green with Orange/Silver Stripe Traffic Vest, ANSI 3, Zipper Closure, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price
$24.87 / each
$22.38 / each (Save $2.49 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-tone vest is made of quick-drying CoolDry® fabric that increases airflow and minimizes moisture for a comfortable fit in warm conditions. Featuring 3M™ Scotchlite™ stripes, the vest has a contrasting color scheme to help make you more noticeable during the day and night. It's suitable for accident site reporters, emergency responders, and railway and utility workers.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size M
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 49"
  • Gender Unisex
  • Stripe Color Orange/Silver
  • Vest Material Polyester
  • Vest Closure Type Zipper
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 28"
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 2
  • Number of Pockets with Closure 0
  • Features 360 Degree Visibility
  • Standards Meets ANSI-ISEA 107-2004
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.