Skip Content

ST
TM
CONDOR

Yellow/Green with Orange/Silver Stripe High Visibility Vest, ANSI 2, Zipper Closure, XL

  • Item # 1YAN3
  • My Part #
  • Mfr. Model # 1YAN3
  • Catalog Page # 1871
  • Catalog Group # D0392
  • UNSPSC # 46181507
High Visibility Vest,Class 2,XL,Lime close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-visibility safety vest is designed under ANSI CLASS 2 specifications for workers who need greater visibility in poor weather conditions; those who work near heavy machinery; and those whose activities occur near roadways with speed limits greater than 25 mph. The vest features 775 sq. in. of background material and 201 sq. in. of reflective material. It is also recommended for forestry workers, law enforcement personnel, school crossing guards, airport baggage handlers and ground crew, and parking and toll gate personnel.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size XL
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 52"
  • Gender Unisex
  • Stripe Color Orange/Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Zipper
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Green/Yellow and Silver
  • Back Stripe Pattern Chevron
  • Vest Length 27"
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 2
  • Number of Pockets with Closure 0
  • Features 360 Degree Visibility
  • Standards Meets ANSI-ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.